Oatey
Pre-Slope Base, Polystyrene, 40" L
Mfr # 41640
Zoro # G2771041
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction Polystyrene
- For Use With Showers
- Length 40 in
- Features Creates a Code Required 1/4 in Slope Under Shower Pan Liner. Easy to Extend or Trim During Custom Shower Installations. Includes Weep Guard to Allow Moisture to Drain Properly and Protect Weep Holes.
Explore More Products
- OATEY Corner Dam, PVC, 3-1/4" L, Unfinished 41602
- OATEY Slope Extension, Polystyrene, 20" L 41641
- OATEY Oatey PVC Shower Pan Liner 6' x 100' 40 mil Gray - Roll 41611
- OATEY Adjustable Protector, Plastic, 60" L 34126
- OATEY Oatey PVC Shower Pan Liner 5' x 100' 40 mil Gray - Roll 41604
- OATEY Oatey PVC Shower Pan Liner 6' x 50' 40 mil Gray - Roll 41601
- OATEY Oatey PVC Shower Pan Liner 5' x 40' 30 mil Blue - Roll 41599
- DELTA Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl CB T27876-CZLHP
- KINGSTON BRASS KB531LT Tub & Shower Trim Only For KB531L, Polished Chrome KB531LT
- SPEAKMAN Polished Brass Shower Head 3-Spray S-2252-PB
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel 26321-BN
- Oatey Showerhead and Tub Accessories