Oatey
2" Pipe Dia. Plastic, Cast Iron Plumb Drain
Mfr # 42201
Zoro # G2807590
Sold in multiples of 6 for $201.90
$201.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Cast iron
- Pipe Dia. (In.) 2"
- Grid Material Cast Iron
- Connection No Caulk
Explore More Products
- OATEY 2" Pipe Dia. PVC Shower Drain 42097
- OATEY Stainless Steel Strainer 80010
- OATEY 4 " ABS, Stainless Steel General Purpose Drain 43578
- OATEY Plastic, Brass Strainer, Type: Round with Square Ring 72140
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain 72157
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain 72057
- OATEY Oatey 4" PVC Adjustable General Purpose Pipe Fit Drain with 10" Cast Chrome Grate & Round Top 72388
- OATEY 3" or 4" Pipe Dia. PVC, Chrome Adjustable Drain, Type: Round with ring 72197
- OATEY 1-1/2" Pipe Dia. Plastic, Cast Iron Shower Drain 42192
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Cast Iron Roof Drain Dome 1310CID
- ZURN 3" - 4" Pipe Dia. Stainless Steel Round Cleanout EZC-AB3-SS
- Oatey Bell Traps and Drains