BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drain, 5 In Dia, Black ABS, Fits 3 or 4 In

OATEY| Zoro #: G0627934| Mfr #: 43582

$6.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: ABSDrain Material: ABSIncludes: Stainless Steel Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627934 Mfr #: 43582
Material of Construction: ABSDrain Material: ABS
Includes: Stainless Steel StrainerOverall Diameter: 5"
Lid: Stainless SteelType: Straight
Package Quantity: 1Overall Dia. (In.): 5
Pipe Dia. (In.): 3 or 4Color/Finish: Black
Item: General Purpose DrainConnection: Solvent-Weld
Height (In.): 2-1/4Grid Material: Stainless Steel
Country of Origin (subject to change): United States

Description

General Purpose Drain, General Purpose Drain, Pipe Dia. - Drains 3 In. or 4 In., Round, ABS, Black, Height - Drains 2-1/4 In., Solvent Weld Connection - Drains, Overall Diameter 5 In., Lid Stainless Steel, Drain Material ABS, Grid Material Stainless Steel, Connection Solvent-Weld, Includes Stainless Steel Strainer

Reviews