Oatey
Joint Tester, 108"
- Zoro #: G6186444
- Mfr #: 009208
$13,087.22
- Item: Joint Tester,108"
- Country of Origin (subject to change): United States
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Total: $13,087.22
Oatey #009208 Specifications
- Zoro #: G6186444
- Mfr #: 009208
- Item: Joint Tester,108"
- Country of Origin (subject to change): United States
Description
Joint Tester,108 In.
Reviews of Oatey #009208
Explore more
- Oatey Joint Tester, 42" 009088
- Oatey Plain Joint Tester, 36" 012066
- Oatey Joint Tester, 66" 009128
- Oatey End Element, 39" Joint Tester 070319
- Oatey Joint Tester Plain 60" 012118
- Oatey Plain Joint Tester, 84" 012168
- Oatey Plain Joint Tester, 48" 012098
- Oatey Plain Joint Tester, 96" 012188
- Ingersoll Rand 66 Piece SAE/Metric Master Mechanics Tool Set 752017
- Wilmar Stubby Tool Set 45Pc W39000
- Oatey General Hand Tool Kits