customer-service Help
Oatey

Oatey 25171 14 oz. Staput Ultra Putty

Oatey Oatey 25171 14 oz. Staput Ultra Putty 488392
Hover or click to zoom Tap to zoom
$53.02
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $53.02

Oatey #488392 Specifications

  • Country of Origin (subject to change): United States

Description

Features
  • Sta Put Ultra Plumbers Putty
  • Professional Grade
  • Non-Staining
  • Safe For Most Types Of Plumbing Fixtures & Surfaces
  • Oil Free & Can Be Used Without Pre-Treatment
  • Includes Natural
  • Porous Surfaces Such As Stone, Marble, Granite, Plastics, Rubber & Fiberglass As Well As Grout
  • Shower Bases, Countertops & Other Surfaces, Molds Easily, Remains Permanently Soft, Malleable & Flexible, Does Not Melt, Rot, Crumble
  • Dry Out Or Shrink
  • Easy To Clean Up
  • Does Not Leave A Greasy Residue On Hands Or Surfaces
  • Meets Or Exceeds Federal Specification A-A-3110.
  • Capacity - 14 oz.
  • Dimension - 2.5 x 2.5 x 3 in.
  • Item Weight - 0.96 lbs.

Restrictions and Compliance

Reviews of Oatey #488392