Oatey
Oatey 31274 1.3 oz Fixit Stick All Purpose Epoxy Putty - Off White
- Zoro #: G904165949
- Mfr #: 31274

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.79
Oatey #31274 Specifications
- Zoro #: G904165949
- Mfr #: 31274
- Country of Origin (subject to change): China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Capacity: 1.3 oz
- Length: 0.1 in.
- Width: 0.1 in.
- Height: 0.1 in.
- Weight: 0.126 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Oatey #31274
Explore more
- OATEY Off-White STA PUT® Non-Staining Plumber's Putty, 14 oz. Bucket 25171
- OATEY Off-White STA PUT® Plumber's Putty, 14 oz. Bucket 25101
- OATEY Oatey 25171 14 oz. Staput Ultra Putty 488392
- OATEY Oatey 15620 Real Tuff Putty - .50 Pint 1578749
- METALFIX L Gray Epoxy Putty, 1 lb. Tub MTFXL1
- BLUE MAGIC 1.75 oz. Quiksteel Gray Putty 16001-6
- FIBREGLASS EVERCOAT Spot-Liteâ„¢ Putty 1/2 Gallon 446
- LOCTITE Gray Fixmaster® Stainless Steel Putty, 1 lb. Kit 235613
- LOCTITE Fun-Tak Low Strength Synthetic Rubber Mounting Putty 2 oz 1087306
- COLOR PUTTY 3.68 Oz Natural Oil-Based Putty 102
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit 209822
- Oatey Putties