Oatey
Plain Joint Tester, 21"
- Zoro #: G6186557
- Mfr #: 012018
$4,338.76
- Item: Plain Joint Tester,21"
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4,338.76
Oatey #012018 Specifications
- Zoro #: G6186557
- Mfr #: 012018
- Item: Plain Joint Tester,21"
- Country of Origin (subject to change): United States
Description
Plain Joint Tester,21 In.
Reviews of Oatey #012018
Explore more
- Oatey Plain Joint Tester, 102" 012198
- Oatey Joint Tester, 60" 009118
- Oatey Joint Tester, 36" 009068
- Oatey Plain Joint Tester, 66" 012128
- Oatey Plain Joint Tester, 27" 012038
- Oatey Joint Tester, 30" 009048
- Oatey Joint Tester, 96" 009188
- Oatey Plain Joint Tester, 90" 012178
- Ktool Displays & Kits Pipe Wrench Display KTI0844
- Dasco Pro Dasco Pro 44 Cold Chisel Kit, 3-Piece Set 44
- Performance Tool Bit and Holder Set w/Case, 17Pc W9130
- Oatey General Hand Tool Kits