Oatey
Plain Joint Tester, 30"
- Zoro #: G6186618
- Mfr #: 012048
$4,090.63
- Item: Plain Joint Tester,30"
- Country of Origin (subject to change): United States
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $4,090.63
Oatey #012048 Specifications
- Zoro #: G6186618
- Mfr #: 012048
- Item: Plain Joint Tester,30"
- Country of Origin (subject to change): United States
Description
Plain Joint Tester,30 In.
Reviews of Oatey #012048
Explore more
- Oatey Plain Joint Tester, 72" 012138
- Oatey Joint Tester, 90" 009178
- Oatey Joint Tester, 21" 009018
- Oatey Plain Joint Tester, 33" 012058
- Oatey Plain Joint Tester, 39" 012078
- Oatey Plain Joint Tester, 54" 012148
- Oatey Plain Joint Tester, 24" 012028
- Oatey Plain Joint Tester, 78" 012158
- Bondhus FELO ERGONIC K BOX 20 PC SET 0715764515
- Wilmar Home+Auto Tool Set 107Pc W1532
- Oatey Hand Tool Kits