Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slotted Hard Caps Orange

  • Zoro #: G0412811
  • Mfr #: HC6P-ORG-R
$17.50
  • Color: Orange
  • Item: Temp. Res. Slotted H/C Ratchet-Org
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Oberon Company #HC6P-ORG-R Specifications

  • Zoro #: G0412811
  • Mfr #: HC6P-ORG-R
Color: Orange Item: Temp. Res. Slotted H/C Ratchet-Org
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Polycarbonate hard cap meets ANSI Z89.1 - Type 1 C, G & E and Canadian CSA Z94.1 standards.
  • Hard cap features a ratchet adjustable suspension.
  • Color Orange
  • Adjustable sizing with Comfortwebfit™ provides comfort while protecting against impacts.
  • Made in the USA
  • ANSI Z89.1
  • CSAZ94.1

Reviews of Oberon Company #HC6P-ORG-R