Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slotted Hard Caps Yellow

  • Zoro #: G0412839
  • Mfr #: HC6P-YLW-S
$18.20 17% off
$14.94
  • Color: Yellow
  • Item: Temp. Res. Slotted H/C Snap Pin-Ylw
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Oberon Company #HC6P-YLW-S Specifications

  • Zoro #: G0412839
  • Mfr #: HC6P-YLW-S
Color: Yellow Item: Temp. Res. Slotted H/C Snap Pin-Ylw
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Polycarbonate hard cap meets ANSI Z89.1 - Type 1 C, G & E and Canadian CSA Z94.1 standards.
  • Hard cap features a snap-pin adjustable suspension.
  • Color Yellow
  • Adjustable sizing with Comfortwebfit™ provides comfort while protecting against impacts.
  • Made in the USA
  • PPE Category PPE Category 4+
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • 140 cal/cm2 APTV

Reviews of Oberon Company #HC6P-YLW-S