Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

TCG65™ Series Arc Flash Hood & Coverall Suit Set 2XL

  • Zoro #: G0415243
  • Mfr #: TCG5A-2XL
$1,500.90
  • Item: Tcg65 Ppe5 Set Hd/Cvl Size 2Xl
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Oberon Company #TCG5A-2XL Specifications

  • Zoro #: G0415243
  • Mfr #: TCG5A-2XL
Item: Tcg65 Ppe5 Set Hd/Cvl Size 2Xl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TCG65™ Series ultralight arc flash suit sets meet and exceed NFPA 70E PPE Category 4+ standards and have an ATPV rating of 76 cal/cm2.

 

  • Meets and exceeds NFPA 70E PPE Category 4+ standards and has an ATPV rating of 76 cal/cm2.
  • Hoods utilize a patented True Color Grey (TCG®) arc flash face shield technology which produces no color distortion while performing common work tasks. Arc flash suit set comes equipped with a hood and coveralls.
  • Color Black
  • Size 2XL
  • Made in the USA
  • PPE Category PPE Category 4+
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • 76 cal/cm2 APTV

Reviews of Oberon Company #TCG5A-2XL