Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TCG65™ Series Arc Flash Hood & Coverall Suit Set XL

  • Zoro #: G0415270
  • Mfr #: TCG5A-XL
$1,262.53
  • Item: Tcg65 Ppe5 Set Hd/Cvl Size Xl
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Oberon Company #TCG5A-XL Specifications

  • Zoro #: G0415270
  • Mfr #: TCG5A-XL
Item: Tcg65 Ppe5 Set Hd/Cvl Size Xl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TCG65™ Series ultralight arc flash suit sets meet and exceed NFPA 70E PPE Category 4+ standards and have an ATPV rating of 76 cal/cm2.

 

  • Meets and exceeds NFPA 70E PPE Category 4+ standards and has an ATPV rating of 76 cal/cm2.
  • Hoods utilize a patented True Color Grey (TCG®) arc flash face shield technology which produces no color distortion while performing common work tasks. Arc flash suit set comes equipped with a hood and coveralls.
  • Color Black
  • Size XL
  • Made in the USA
  • PPE Category PPE Category 4+
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • 76 cal/cm2 APTV

Reviews of Oberon Company #TCG5A-XL