Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TCG65™ Series Ultralight Arc Flash Coveralls 5XL

  • Zoro #: G0416521
  • Mfr #: TCG65-CVL-5XL
$1,119.39
  • Item: Tcg65 Ppe5 Coverall Size 5Xl
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Oberon Company #TCG65-CVL-5XL Specifications

  • Zoro #: G0416521
  • Mfr #: TCG65-CVL-5XL
Item: Tcg65 Ppe5 Coverall Size 5Xl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TCG65™ Series ultralight arc flash coveralls meet and exceed NFPA 70E PPE Category 4+ standards and have an ATPV rating of 76 cal/cm2.

 

  • Meets and exceeds NFPA 70E PPE Category 4+ standards and has an ATPV rating of 76 cal/cm2.
  • Coveralls are made from a lightweight and durable Aramid fabric that have hi-vis striping for increased visability.
  • Color Black
  • Size 5XL
  • Made in the USA
  • PPE Category PPE Category 4+
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • 76 cal/cm2 APTV

Reviews of Oberon Company #TCG65-CVL-5XL