Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

TCG65™ Series Ultralight Arc Flash Hoods w/Adapter

  • Zoro #: G0416269
  • Mfr #: TCG65-A5
$462.87
  • Item: Tcg 65 Cal Hood With A5 Adapter
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Oberon Company #TCG65-A5 Specifications

  • Zoro #: G0416269
  • Mfr #: TCG65-A5
  • Item: Tcg 65 Cal Hood With A5 Adapter
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TCG65™ Series ultralight arc flash hoods meet and exceed NFPA 70E PPE Category 4+ standards and have an ATPV rating of 76 cal/cm2.

 

  • Meets and exceeds NFPA 70E PPE Category 4+ standards and has an ATPV rating of 76 cal/cm2.
  • Hoods utilize a patented True Color Grey (TCG®) arc flash face shield technology which produces no color distortion while performing common work tasks. This hood is made from a lightweight and durable Aramid fabric and comes equipped with an A5 adapter.
  • Color Black
  • One Size
  • Made in the USA
  • PPE Category PPE Category 4+
  • NFPA 70E
  • CSA Z462
  • ASTM F2178
  • 76 cal/cm2 APTV

Reviews of Oberon Company #TCG65-A5