Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
O.C. WHITE COMPANY 8 W, LED Magnifier Light
  • Zoro #: G0261208
  • Mfr #: 62300-4-B
$494.49
  • Special Features: Internal Spring Arm
  • Magnifier Light Base: Screw Down Base
  • Watts: 8
See full product details
This item ships free.

O.C. White #62300-4-B Specifications

  • Zoro #: G0261208
  • Mfr #: 62300-4-B
Special Features: Internal Spring Arm Magnifier Light Base: Screw Down Base
Watts: 8 Lighting Technology: LED
Bulb Technology: LED Lens Diameter: 7.5"
Lamp Type: Led Overall Length: 45"
Lumens: 1500 Diopter: 4
Dimmable: Yes Arm Length: 37"
Magnification: 2x Item: Round Magnifier Light
Color: Black Cord Length: 6 ft.
Type: Magnifier Light Magnifier Light Shape: Round
Cord Conductor: 3 Lamp Included: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round Magnifier Light, Magnifier Light, Magnification 2x, Color Black, Diopter 4, Lumens 1500, Dimmable Yes, Magnifier Light Shape Round, Magnifier Light Base Screw Down Base, Cord Conductor 3, Arm Length 37 In., Overall Length 45 In., Cord Length 6 ft., Watts 8, Yes Lamp Included, Lighting Technology LED, Lens Diameter 7.5 In., Special Features Internal Spring Arm

Reviews of O.C. White #62300-4-B