Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti Vibration Gel Glove Xx Large, PR

  • Zoro #: G1243691
  • Mfr #: 425-036
$15.36
  • Back Material: Stretch Spandex
  • Size: 2XL
  • Closure Type: hook-and-loop
See full product details
Orders over $75 ship free.

Occunomix #425-036 Specifications

  • Zoro #: G1243691
  • Mfr #: 425-036
Back Material: Stretch Spandex Size: 2XL
Closure Type: hook-and-loop Palm Construction: Vibration and Impact Protection
Palm Material: Cowhide Leather Application: Medium to High Impact Tools, Power Tools, General Industry
Item: Mechanics Gloves Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

A painful scrape here, a bad bump and bruise there and soon the hazards of working as a mechanic are all too evident. That's where a good pair of mechanics gloves can come in handy. Take a look at the features for Occunomix . Size: 2XL.

Reviews of Occunomix #425-036