KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Large Class 2 Flame Resistant Vest, Yellow

OCCUNOMIX| Zoro #: G2062751| Mfr #: LUX-SSFG/FR-YL

$58.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block with Double Horizontal Base Icon
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062751 Mfr #: LUX-SSFG/FR-YL
Back Stripe Pattern: U-Block with Double Horizontal Base IconVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 29"
Hazard Risk Category (HRC): 1Number of Pockets (Inside): 0
Stripe Color: SilverFits Chest Size: 40" to 42"
Traffic Vest Item: Arc Flash Traffic VestVest Closure Type: Hook-and-Loop
Vest Material: Polyester MeshItem: Flame Resistant High Visibility Vest
Features: 3M Reflective Material, Inherently Flame ResistantGender: Unisex
Number of Pockets with Closure: 0ATPV Rating: 5.4 cal./cm2
Number of Pockets (Outside): 1Color: Yellow/Green
Vest Size: LStandards: ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm, NFPA 70E/HRC=1
Country of Origin (subject to change): Israel

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size L, Color Yellow/Green, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.4 cal/cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Reviews