Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Flame Resistant Neck Gaiter, Navy, Rib Knit

  • Zoro #: G0065515
  • Mfr #: TNG-FR-01

$8.99

Details
  • Standards: NFPA70E
  • Material: Rib Knit
  • Item: Flame Resistant Neck Gaiter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Occunomix #TNG-FR-01 Specifications

  • Zoro #: G0065515
  • Mfr #: TNG-FR-01
Standards: NFPA70E Material: Rib Knit
Item: Flame Resistant Neck Gaiter Hazard Risk Category (HRC): 1
Color: Navy Size: Universal
ATPV Rating: 4.7 cal./cm2 Country of Origin (subject to change): China

Description

Our Scrim King™ FR Rain Bib Overalls are constructed of extra-thick, tear-resistant coated material with heat-welded seams for additional protection. The design features a snap-fly front, with elastic straps and cuff snaps to adjust length. Here are some important details for Occunomix Flame Resistant Neck Gaiter. Color: Navy, Material: Rib Knit, Size: Universal.

Reviews of Occunomix #TNG-FR-01