Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flame Resistant Winter Liner, Blue, Universal Size

  • Zoro #: G0624325
  • Mfr #: RB405

$3.85

  • Adjustment Type: Hook-and-Loop
  • Style: Regular Length
  • Covers: Head, Ears
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Occunomix #RB405 Specifications

  • Zoro #: G0624325
  • Mfr #: RB405
Adjustment Type: Hook-and-Loop Style: Regular Length
Covers: Head, Ears Item: Flame Resistant Winter Liner
Size: Universal Material: Cotton
Color: Navy Liner Material: Cotton
Country of Origin (subject to change): China

Description

Hard hats are required when working in areas where there is a potential for injury to the head from falling objects. Occunomix Flame Resistant Winter Liner include characteristics like: Color: Blue.

Reviews of Occunomix #RB405