Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Broom, 55" Handle L, 10" Trim L
  • Zoro #: G0285238
  • Mfr #: EBA11001
$20.99 /ea

Order in multiples of 6

  • Basic Bristle Material: Corn Fiber
  • Bristle Material: Corn Fiber
  • Item: Broom
See full product details
Orders over $50 ship free.

O'Dell Corporation #EBA11001 Specifications

  • Zoro #: G0285238
  • Mfr #: EBA11001
Basic Bristle Material: Corn Fiber Bristle Material: Corn Fiber
Item: Broom Sweep Face: 12"
Broom Application: Smooth, Rough Features: Plastic Hang Cap
Trim Length: 10" Broom Grade: Medium-Duty
Bristle Color: Natural Handle Dia.: 1-1/8"
Color: natural Handle Length: 55"
Chemical Resistant: No Handle Material: Poplar
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Broom, Color Coding System No, Handle Length 55 In., Trim Length 10 In., Sweep Face 12 In., Broom Application Smooth, Rough, Broom Grade Medium-Duty, Bristle Material Corn Fiber, Bristle Color Natural, Handle Color Natural, Handle Material Poplar, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No, Features Plastic Hang Cap

Reviews of O'Dell Corporation #EBA11001