Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Broom, Heavy-Duty, 38" Handle L, 10" Trim L
  • Zoro #: G0285271
  • Mfr #: EBA12001
$15.83
  • Trim Length: 10"
  • Broom Grade: Heavy-Duty
  • Item: Broom,Heavy-Duty,38" Handle L,10" Trim L
See full product details
Orders over $50 ship free.

O'Dell Corporation #EBA12001 Specifications

  • Zoro #: G0285271
  • Mfr #: EBA12001
Trim Length: 10" Broom Grade: Heavy-Duty
Item: Broom,Heavy-Duty,38" Handle L,10" Trim L Features: Plastic Hang Cap
Basic Bristle Material: Corn Fiber Blend Broom Application: Smooth, Rough
Bristle Material: Corn Fiber Blend Chemical Resistant: No
Bristle Color: Natural Color: natural
Sweep Face: 12" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Stock your broom closet with top-quality brooms from Zoro's excellent selection. Product specs for this Broom,Heavy-Duty,38" Handle L,10" Trim L include the following: COLOR: natural, BRISTLE MATERIAL: Corn Fiber Blend

Reviews of O'Dell Corporation #EBA12001