Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
EA 30% PET Plastic/Microfiber Yarn Microfiber Dust Mop, Blue
  • Zoro #: G0285262
  • Mfr #: EA365GSP/BLUE
$37.06 /ea

Order in multiples of 12

  • Launderable: Yes
  • Connection Type: Clip-On
  • Width: 5"
See full product details
Orders over $50 ship free.

O'Dell Corporation #EA365GSP/BLUE Specifications

  • Zoro #: G0285262
  • Mfr #: EA365GSP/BLUE
Launderable: Yes Connection Type: Clip-On
Width: 5" Handle Material: None
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content For Use With: 60" L Poplar Dust Mop Handle
Item: Microfiber Dust Mop Antimicrobial: No
Color: Blue Material: 30% PET Plastic/Microfiber Yarn
Series: EA Depth: 5"
Length: 36" End Type: Cut
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dust Mop, Material Microfiber, Yarn, Blue, Length 36 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 In. L Poplar Dust Mop Handle, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content

Reviews of O'Dell Corporation #EA365GSP/BLUE