Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
100% Recycled PET Backing Material Microfiber Dust Mop, Brown
  • Zoro #: G0285332
  • Mfr #: ECHO185BRSPYB
$23.08
  • For Use With: 60" L Poplar Dust Mop Handle
  • Width: 5"
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
See full product details
Orders over $50 ship free.

O'Dell Corporation #ECHO185BRSPYB Specifications

  • Zoro #: G0285332
  • Mfr #: ECHO185BRSPYB
For Use With: 60" L Poplar Dust Mop Handle Width: 5"
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Launderable: Yes
Handle Material: None Connection Type: Clip-On
Item: Microfiber Dust Mop End Type: Cut
Depth: 5" Antimicrobial: No
Color: Brown Material: 100% Recycled PET Backing Material
Length: 18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dust Mop, Material Microfiber, Yarn, Brown, Launderable No, Length 18 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 In. L Poplar Dust Mop Handle, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content

Reviews of O'Dell Corporation #ECHO185BRSPYB