Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
EA 30% PET Plastic/Microfiber Yarn Microfiber Dust Mop, Green
  • Zoro #: G0285210
  • Mfr #: EA485GSP/GREEN
$44.97 /ea

Order in multiples of 12

  • Antimicrobial: No
  • Connection Type: Clip-On
  • Width: 5"
See full product details
Orders over $50 ship free.

O'Dell Corporation #EA485GSP/GREEN Specifications

  • Zoro #: G0285210
  • Mfr #: EA485GSP/GREEN
Antimicrobial: No Connection Type: Clip-On
Width: 5" Series: EA
Item: Microfiber Dust Mop For Use With: 60" L Poplar Dust Mop Handle
Length: 48" End Type: Cut
Handle Material: None Color: Green
Launderable: Yes Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Depth: 5" Material: 30% PET Plastic/Microfiber Yarn
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for O'dell Corporation Dust Mop. Color: Green, Length: 48", Material: Microfiber, Yarn.

Reviews of O'Dell Corporation #EA485GSP/GREEN