Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
EA 30% PET Plastic/Microfiber Yarn Microfiber Dust Mop, White
  • Zoro #: G0285490
  • Mfr #: EA245GSP/WHITE
$31.28
  • Connection Type: Clip-On
  • Launderable: Yes
  • End Type: Cut
See full product details
Orders over $50 ship free.

O'Dell Corporation #EA245GSP/WHITE Specifications

  • Zoro #: G0285490
  • Mfr #: EA245GSP/WHITE
Connection Type: Clip-On Launderable: Yes
End Type: Cut Series: EA
Handle Material: None Item: Microfiber Dust Mop
Antimicrobial: No Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color: White For Use With: 60" L Poplar Dust Mop Handle
Material: 30% PET Plastic/Microfiber Yarn Length: 24"
Depth: 5" Width: 5"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for O'dell Corporation Dust Mop. Color: White, Length: 24", Material: Microfiber, Yarn.

Reviews of O'Dell Corporation #EA245GSP/WHITE