Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
EA 30% PET Plastic/Microfiber Yarn Microfiber Dust Mop, White
  • Zoro #: G0285402
  • Mfr #: EA365GSP/WHITE
$47.23
  • For Use With: 60" L Poplar Dust Mop Handle
  • Handle Material: None
  • Connection Type: Clip-On
See full product details
Orders over $50 ship free.

O'Dell Corporation #EA365GSP/WHITE Specifications

  • Zoro #: G0285402
  • Mfr #: EA365GSP/WHITE
For Use With: 60" L Poplar Dust Mop Handle Handle Material: None
Connection Type: Clip-On Launderable: Yes
Width: 5" Depth: 5"
Item: Microfiber Dust Mop Length: 36"
Antimicrobial: No Color: White
Material: 30% PET Plastic/Microfiber Yarn End Type: Cut
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Series: EA
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for O'dell Corporation Dust Mop. Color: White, Length: 36", Material: Microfiber, Yarn.

Reviews of O'Dell Corporation #EA365GSP/WHITE