Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wet Mop Handle, Clamp, 54" L
  • Zoro #: G0285411
  • Mfr #: C-14BW
$16.81 /ea

Order in multiples of 12

  • Handle Color: Natural
  • Handle Length: 54"
  • Mop Connection Type: Clamp
See full product details
Orders over $50 ship free.

O'Dell Corporation #C-14BW Specifications

  • Zoro #: G0285411
  • Mfr #: C-14BW
Handle Color: Natural Handle Length: 54"
Mop Connection Type: Clamp Color: Black
Item: Wet Mop Handle Handle Material: Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether you're cleaning a small kitchen or a huge factory floor, we have the right mop for the job. This Wet Mop Handle includes characteristics like: COLOR: Black

Reviews of O'Dell Corporation #C-14BW