Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Polypropylene Wet Mop Handle, Quick Change, 54" L, Black
  • Zoro #: G0285323
  • Mfr #: C-8PBW
$19.14 /ea

Order in multiples of 12

  • Handle Color: Natural
  • Handle Length: 54"
  • Color: Black
See full product details
Orders over $50 ship free.

O'Dell Corporation #C-8PBW Specifications

  • Zoro #: G0285323
  • Mfr #: C-8PBW
Handle Color: Natural Handle Length: 54"
Color: Black Mop Connection Type: Quick Change
Handle Material: Wood Item: Wet Mop Handle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Quick Change, Handle Length 54 In., Handle Material Bamboo, Handle Color Natural, Color Coding System No

Reviews of O'Dell Corporation #C-8PBW