Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1200 PET Fiber Wet Mop, Looped, Blue
  • Zoro #: G0284827
  • Mfr #: 1200M/BLUE
$11.92 /ea

Order in multiples of 12

  • Material: PET Fiber
  • Headband Size: 5"
  • Series: 1200
See full product details
Orders over $50 ship free.

O'Dell Corporation #1200M/BLUE Specifications

  • Zoro #: G0284827
  • Mfr #: 1200M/BLUE
Material: PET Fiber Headband Size: 5"
Series: 1200 Connection Type: Quick Change
Length: 34" Mop Head Material: PET
Chemical Resistant: Yes Dry Weight: 22 oz.
Handle Material: None Item: Wet Mop
Color: Blue Launderable: Yes
Handle Included: No Mop Head Color: Blue
Mop Style: String For Use With: Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
Ply: 4 End Type: Loop
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Blue, Dry Weight 22 oz., No, Color Coding System No, Headband Size 5 In., 4 Ply, Chemical Resistant Yes, For Use With Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW, Wet Mop

Reviews of O'Dell Corporation #1200M/BLUE