Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1200 PET Fiber Wet Mop, Looped, Blue
  • Zoro #: G0284818
  • Mfr #: 1200L/BLUE
$11.95 /ea

Order in multiples of 12

  • For Use With: Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
  • Series: 1200
  • Launderable: Yes
See full product details
Orders over $50 ship free.

O'Dell Corporation #1200L/BLUE Specifications

  • Zoro #: G0284818
  • Mfr #: 1200L/BLUE
For Use With: Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW Series: 1200
Launderable: Yes Handle Material: None
Mop Head Color: Blue Color: Blue
Length: 42" Ply: 4
Handle Included: No Chemical Resistant: Yes
Mop Head Material: PET Connection Type: Quick Change
Mop Style: String Dry Weight: 28 oz.
Material: PET Fiber Item: Wet Mop
Headband Size: 5" End Type: Loop
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Blue, Dry Weight 28 oz., No, Color Coding System No, Headband Size 5 In., 4 Ply, Chemical Resistant Yes, For Use With Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW, Wet Mop

Reviews of O'Dell Corporation #1200L/BLUE