Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1200 PET Fiber Wet Mop, Looped, Blue
  • Zoro #: G0285098
  • Mfr #: 1200XL/BLUE
$15.09 /ea

Order in multiples of 12

  • Material: PET Fiber
  • Ply: 4
  • Connection Type: Quick Change
See full product details
Orders over $50 ship free.

O'Dell Corporation #1200XL/BLUE Specifications

  • Zoro #: G0285098
  • Mfr #: 1200XL/BLUE
Material: PET Fiber Ply: 4
Connection Type: Quick Change Series: 1200
Mop Head Material: PET For Use With: Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
Color: Blue Handle Included: No
Item: Wet Mop Headband Size: 5"
Mop Style: String Launderable: Yes
Mop Head Color: Blue Handle Material: None
End Type: Loop Length: 46"
Dry Weight: 34 oz. Chemical Resistant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Blue, Dry Weight 34 oz., No, Color Coding System No, Headband Size 5 In., 4 Ply, Chemical Resistant Yes, For Use With Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW, Wet Mop

Reviews of O'Dell Corporation #1200XL/BLUE