Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4200 4-Ply Rayon/Synthetic Fiber Yarn Wet Mop, Looped, Blue
  • Zoro #: G0285378
  • Mfr #: 4200XLARGE
$18.64
  • Mop Head Material: PET
  • Handle Material: None
  • Connection Type: Quick Change
See full product details
Orders over $50 ship free.

O'Dell Corporation #4200XLARGE Specifications

  • Zoro #: G0285378
  • Mfr #: 4200XLARGE
Mop Head Material: PET Handle Material: None
Connection Type: Quick Change Color: Blue
Mop Head Color: Blue End Type: Loop
Launderable: Yes Length: 46"
For Use With: Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW Chemical Resistant: Yes
Dry Weight: 34 oz. Series: 4200
Handle Included: No Material: 4-Ply Rayon/Synthetic Fiber Yarn
Ply: 4 Headband Size: 5"
Mop Style: String Item: Wet Mop
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Blue, Dry Weight 34 oz., No, Color Coding System No, Headband Size 5 In., 4 Ply, Chemical Resistant Yes, For Use With Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW, Wet Mop

Reviews of O'Dell Corporation #4200XLARGE