Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1200 PET Fiber Wet Mop, Looped, Brown
  • Zoro #: G0285089
  • Mfr #: 1200M/BROWN
$11.25 /ea

Order in multiples of 12

  • Launderable: Yes
  • Chemical Resistant: Yes
  • Mop Head Material: PET
See full product details
Orders over $50 ship free.

O'Dell Corporation #1200M/BROWN Specifications

  • Zoro #: G0285089
  • Mfr #: 1200M/BROWN
Launderable: Yes Chemical Resistant: Yes
Mop Head Material: PET Mop Head Color: Brown
Item: Wet Mop End Type: Loop
Headband Size: 5" Length: 34"
Color: Brown Series: 1200
Mop Style: String Handle Included: No
Handle Material: None Dry Weight: 22 oz.
For Use With: Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW Material: PET Fiber
Ply: 4 Connection Type: Quick Change
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Brown, Dry Weight 22 oz., No, Color Coding System No, Headband Size 5 In., 4 Ply, Chemical Resistant Yes, For Use With Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW, Wet Mop

Reviews of O'Dell Corporation #1200M/BROWN