Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1700 6-Ply PET Rayon Wet Mop, Looped, Green/White
  • Zoro #: G0285122
  • Mfr #: 1700SMALL
$7.28 /ea

Order in multiples of 12

  • End Type: Loop
  • Mop Head Material: PET
  • Launderable: Yes
See full product details
Orders over $50 ship free.

O'Dell Corporation #1700SMALL Specifications

  • Zoro #: G0285122
  • Mfr #: 1700SMALL
End Type: Loop Mop Head Material: PET
Launderable: Yes Color: Green/White
Handle Included: No Ply: 6
Dry Weight: 12 oz. Handle Material: None
Chemical Resistant: Yes Material: 6-Ply PET Rayon
Mop Style: String Connection Type: Quick Change
Item: Wet Mop Mop Head Color: Green
Series: 1700 Length: 32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Green, Dry Weight 12 oz., No, Color Coding System No, 6 Ply, Chemical Resistant Yes, Wet Mop

Reviews of O'Dell Corporation #1700SMALL