Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1700 6-Ply PET Rayon Wet Mop, Looped, Green/White
  • Zoro #: G0285177
  • Mfr #: 1700MEDIUM
$9.99 /ea

Order in multiples of 12

  • Ply: 6
  • Mop Style: String
  • Connection Type: Quick Change
See full product details
Orders over $50 ship free.

O'Dell Corporation #1700MEDIUM Specifications

  • Zoro #: G0285177
  • Mfr #: 1700MEDIUM
Ply: 6 Mop Style: String
Connection Type: Quick Change Dry Weight: 16 oz.
Material: 6-Ply PET Rayon Launderable: Yes
Item: Wet Mop Color: Green/White
End Type: Loop Mop Head Color: Green
Series: 1700 Mop Head Material: PET
Chemical Resistant: Yes Length: 34"
Handle Included: No Handle Material: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Green, Dry Weight 16 oz., No, Color Coding System No, 6 Ply, Chemical Resistant Yes, Wet Mop

Reviews of O'Dell Corporation #1700MEDIUM