Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1700 6-Ply PET Rayon Wet Mop, Looped, Green/White
  • Zoro #: G0285019
  • Mfr #: 1700LARGE
$12.08 /ea

Order in multiples of 12

  • Length: 42"
  • Mop Head Color: Green
  • Handle Included: No
See full product details
Orders over $50 ship free.

O'Dell Corporation #1700LARGE Specifications

  • Zoro #: G0285019
  • Mfr #: 1700LARGE
Length: 42" Mop Head Color: Green
Handle Included: No Mop Head Material: PET
Handle Material: None Chemical Resistant: Yes
End Type: Loop Dry Weight: 21.6 oz.
Connection Type: Quick Change Item: Wet Mop
Series: 1700 Color: Green/White
Mop Style: String Ply: 6
Launderable: Yes Material: 6-Ply PET Rayon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Green, Dry Weight 21.6 oz., No, Color Coding System No, 6 Ply, Chemical Resistant Yes, Wet Mop

Reviews of O'Dell Corporation #1700LARGE