Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4200 4-Ply Rayon/Synthetic Fiber Yarn Wet Mop, Looped, Green
  • Zoro #: G0285299
  • Mfr #: 4200MEDIUM
$12.75
  • Mop Head Material: PET
  • Mop Head Color: Green
  • Material: 4-Ply Rayon/Synthetic Fiber Yarn
See full product details
Orders over $50 ship free.

O'Dell Corporation #4200MEDIUM Specifications

  • Zoro #: G0285299
  • Mfr #: 4200MEDIUM
Mop Head Material: PET Mop Head Color: Green
Material: 4-Ply Rayon/Synthetic Fiber Yarn For Use With: Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
Mop Style: String Launderable: Yes
End Type: Loop Series: 4200
Connection Type: Quick Change Headband Size: 5"
Handle Included: No Length: 34"
Color: Green Chemical Resistant: Yes
Ply: 4 Dry Weight: 22 oz.
Item: Wet Mop Handle Material: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color Green, Dry Weight 22 oz., No, Color Coding System No, Headband Size 5 In., 4 Ply, Chemical Resistant Yes, For Use With Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW, Wet Mop

Reviews of O'Dell Corporation #4200MEDIUM