Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
77 6-Ply PET Rayon Wet Mop, Looped, White
  • Zoro #: G0285113
  • Mfr #: 771SMALL
$9.05 /ea

Order in multiples of 12

  • Length: 32"
  • Series: 77
  • Material: 6-Ply PET Rayon
See full product details
Orders over $50 ship free.

O'Dell Corporation #771SMALL Specifications

  • Zoro #: G0285113
  • Mfr #: 771SMALL
Length: 32" Series: 77
Material: 6-Ply PET Rayon Color: White
Dry Weight: 12 oz. Handle Material: None
Connection Type: Quick Change Mop Head Color: White
Mop Head Material: PET Launderable: Yes
Handle Included: No Mop Style: String
Item: Wet Mop Ply: 6
Chemical Resistant: Yes End Type: Loop
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color White, Dry Weight 12 oz., No, Color Coding System No, 6 Ply, Chemical Resistant Yes, Wet Mop

Reviews of O'Dell Corporation #771SMALL