Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
77 6-Ply PET Rayon Wet Mop, Looped, White
  • Zoro #: G0285131
  • Mfr #: 774-XL
$19.06 /ea

Order in multiples of 12

  • Connection Type: Quick Change
  • Material: 6-Ply PET Rayon
  • Length: 46"
See full product details
Orders over $50 ship free.

O'Dell Corporation #774-XL Specifications

  • Zoro #: G0285131
  • Mfr #: 774-XL
Connection Type: Quick Change Material: 6-Ply PET Rayon
Length: 46" Ply: 6
Color: White Chemical Resistant: Yes
End Type: Loop Dry Weight: 27.2 oz.
Series: 77 Handle Included: No
Item: Wet Mop Mop Head Material: PET
Launderable: Yes Handle Material: None
Mop Head Color: White Mop Style: String
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

String, Mop Head Material PET, Launderable Yes, Mop Head Color White, Dry Weight 27.2 oz., No, Color Coding System No, 6 Ply, Chemical Resistant Yes, Wet Mop

Reviews of O'Dell Corporation #774-XL