All Purpose Grease Cleaner, 32oz, PK12

ODOBAN EARTH CHOICE| Zoro #: G1515263| Mfr #: 938362-Q

$54.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1515263 Mfr #: 938362-Q
Standards: OSHAItem: All Purpose Grease Cleaner RTU
Size: 32 oz.Sub-Category: General Purpose Cleaners
VOC Content: 0.03%Color: Green
Fragrance: MildContainer Type: Trigger Spray Bottle
Recommended Dilution: Ready to UseItem: All Purpose Grease Cleaner RTU
Size: 32 oz.VOC Content: 0.03%
Country of Origin (subject to change): United States

Product Description

All Purpose Grease Cleaner RTU, Size 32 oz., Recommended Dilution Ready to Use, Container Type Trigger Spray Bottle, Color Green, Fragrance Mild, VOC Content 0.03 Percent, Standards OSHA, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.