KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

BioGrease Kitchen Degreaser, 1 gal., PK4

ODOBAN EARTH CHOICE| Zoro #: G2349453| Mfr #: 929162-G

$57.72 /pk

This item ships free. Details.Standard ground shipping.
Details:
Degreaser Item: Cleaner/Degreaser
Degreaser NSF Rating: Not Rated
Recommended Dilution: 1:64 to 1:21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349453 Mfr #: 929162-G
Degreaser Item: Cleaner/DegreaserDegreaser NSF Rating: Not Rated
Recommended Dilution: 1:64 to 1:21Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
Item: BioGrease Kitchen, Floor and Wall Degreaser ConcentrateDegreaser Container Type: Jug
Sub-Category: Cleaner/DegreaserDegreaser VOC Range: Less than or equal to 10% / 10 g/L
VOC Content: 0.54%Degreaser Solvent Base: Solvent
Ready to Use/Concentrated: ConcentratedDegreaser Application: Facility Maintenance
Fragrance: UnscentedDegreaser Container Size: 1 gal.
Country of Origin (subject to change): United States

Description

Cleaner/Degreaser, Facility Maintenance, Degreaser Container Type Jug, Degreaser Container Size 1 gal., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range Less than or equal to 10 Percent / 10 g/L, Concentrated, Recommended Dilution 1:64 to 1:21, Fragrance Unscented, VOC Content 0.54 Percent, Package Quantity 4

Reviews