Oetiker
Clamp Kit
- Zoro #: G2194272
- Mfr #: 18500114
Tap to zoom
Hover or click to zoom
$145.28
- Finish: zinc plated
- Material: Steel
- Includes: 15 Each of 5/16, 3/8, 1/2, 9/16, and 5/8 in, 12 Each of 3/4, 7/8, 15/16, and 1 in, Standard Jaw Pincer, and Plastic Case
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $145.28
Oetiker #18500114 Specifications
- Zoro #: G2194272
- Mfr #: 18500114
- Finish: zinc plated
- Material: Steel
- Includes: 15 Each of 5/16, 3/8, 1/2, 9/16, and 5/8 in, 12 Each of 3/4, 7/8, 15/16, and 1 in, Standard Jaw Pincer, and Plastic Case
- Item: Hose Clamp Assortment
- Number of Pieces: 124
- Number of Sizes: 9
- Type: 2 Ear
- Product Type: Hose Clamp Assortment
- Country of Origin (subject to change): Canada
Description
Hose Clamp Assortment, 2 Ear, Steel, Zinc Plated Finish, Number of Pieces 124, Number of Sizes 9, Includes 15 Each of 5/16, 3/8, 1/2, 9/16, and 5/8 In, 12 Each of 3/4, 7/8, 15/16, and 1 In, Standard Jaw Pincer, and Plastic Case
Reviews of Oetiker #18500114
Explore more
- Oetiker Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 15400050
- Oetiker Hose Clamp, SS, Nom.Size. 13/32 In., PK100 16700006-100
- Oetiker Hose Clamp, SS, Nom.Size. 27/64 In., PK100 16702492-100
- Oetiker Hose Clamp, SS, Nom.Size. 1-1/8 In., PK100 16700035-100
- Oetiker Hose Clamp, Steel, Nom.Size. 1-5/16", PK100 10100041-100
- Oetiker Clamp, Oetiker, Stepless, 30.1mm, 100 Bag 16700037
- Oetiker Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 17800185
- Oetiker Clamp, Oetiker, Stepless, 21mm, 100 Bag 16700024
- Norma Clamp, Embossed, 9mm, 90mm-110mm, W4, PK100 1266704100
- Oetiker Hose Fittings