Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hose Clamp, Steel, Nom.Size. 3/4 In., PK100

OETIKER| Zoro #: G1131846| Mfr #: 10100027-100

$52.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Hose Clamp
Material: steel
Closed - Open (In.): 0.638-0.787
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131846 Mfr #: 10100027-100
Item: Hose ClampMaterial: steel
Closed - Open (In.): 0.638-0.787Closed - Open (mm): 16.2-20.0
Package Quantity: 100Width (In.): 0.335
Thickness (In.): 0.059Finish: Zinc-Plated
Type: Crimp, 2-Ear HoseNominal Size (In.): 3/4
Country of Origin (subject to change): Canada

Description

2 Ear Crimp Hose Clamp, Nominal Size 3/4 Inch, Width 0.335 Inch, Closed/Open 0.699/0.787 Inches, Zinc Plated, Package 100

Reviews