STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hose Clamp, Steel, Nom.Size. 7/8 In., PK100

OETIKER| Zoro #: G1295463| Mfr #: 10100030-100

$60.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Hose Clamp
Material: steel
Closed - Open (In.): 0.748 - 0.906
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295463 Mfr #: 10100030-100
Item: Hose ClampMaterial: steel
Closed - Open (In.): 0.748 - 0.906Closed - Open (mm): 19.0-23.0
Package Quantity: 100Width (In.): 0.354
Thickness (In.): 0.059Finish: Zinc-Plated
Type: Crimp, 2-Ear HoseNominal Size (In.): 7/8
Country of Origin (subject to change): Canada

Description

2 Ear Crimp Hose Clamp, Nominal Size 7/8 Inch, Width 0.354 Inch, Closed/Open 0.787/0.906 Inches, Zinc Plated, Package 100

Reviews