Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pincer, Straight Jaw

  • Zoro #: G0306056
  • Mfr #: 14100396
$16.85
  • Length: 8 7/8 in
  • Application: Ear Clamps
  • Material: Forged steel
See full product details
Orders over $75 ship free.

Oetiker #14100396 Specifications

  • Zoro #: G0306056
  • Mfr #: 14100396
Length: 8 7/8 in Application: Ear Clamps
Material: Forged steel Type: Standard
Item: Standard Jaw Pincers Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Jaw Pincers, Standard, Material Forged steel, Application Ear Clamps, Length 8 7/8 in

Reviews of Oetiker #14100396