Insect Repellent, Pump Spray, 1 oz. Weight

OFF| Zoro #: G1859243| Mfr #: 611090

$8.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Targeted Insects: Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Insect Control Type: Repels
Insect Group: Flying and Crawling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859243 Mfr #: 611090
Targeted Insects: Fleas, Flies, Gnats, Mites, Mosquitoes, TicksInsect Control Type: Repels
Insect Group: Flying and CrawlingItem: Insect Repellent
Indoor/Outdoor Usage: Outdoor OnlySize: 1 oz.
Form: Liquid SprayActive Ingredients: DEET
Standards: EPA registeredDilution Ratio: Ready to Use
Country of Origin (subject to change): United States

Description

Insect Repellent, Insect Control Type Repels, Flying/Crawling, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks, Form Liquid Spray, Size 1 oz., Active Ingredients DEET, DEET Concentration 100 Percent, Standards EPA Registered, Dilution Ratio Ready to Use

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews