Desk Chair Desk Chair, Adjustable Arms, 18.56" to 22-3/4" Height, Fabric, Gray

  • Mfr # 13-V44N1WA

  • Zoro # G8387653


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Charcoal
Seat Height Range
18.56" to 22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-V44N1WA
Zoro #
G8387653
UPC #
090234146353
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18.56" to 22-3/4"
Seat Width
19-1/2"
Seat Depth
20 in
Back Height
19"
Seat Height Min.
17 3/4 in
Back Width
20 1/4 in
Seat Height Max.
22 1/2 in
Overall Width
28 1/2 in
Overall Depth
24 1/4 in
Overall Height
40 in
Cushion Thickness
4 in
Depth
26.5"
Width
27"
Height
40"
Minimum Overall Height
37 3/4 in
Seat Thickness
3 in
Maximum Arm Height
29 in
Minimum Arm Height
25 in
Minimum Seat Height
19 5/8 in
Maximum Seat Height
22 3/4 in
Maximum Overall Height
42 in
Seat-Depth
20"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Charcoal
Back Material
Fabric
Back Color
Chocolate
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Plastic, Steel
Color
Gray
Item
Desk Chair
Material
Fabric
Features
AirGrid(R) Back
Base Style
5-Star
Number of Glides
0
Series
Space
Number of Casters
5
Weight Capacity
250 lb
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Frame Color
Black
Lumbar Support
Yes
Assembled
No
Standards
Greenguard Certified, TAA Compliant
Green Certification or Other Recognition
GREENGUARD
Assembly
Unassembled
Shape
5-star
Type
Task Chair
Style
Desk Chair
Seat Adjustments
Height
Tilt Configuration
Freely Locking Tilt
Adjustable Seat
Yes
Adjustable Tilt Tension
Yes
Swivel Angle
360 Degrees
Number of Feet
5
Adjustable Arms
Yes
Swivel
Yes
Support Style
Frame
Arm Adjustment
Height
Rolling
Yes
Style Classification
Executive
Number of Arms
2
Tilting Back
Yes
Number of Casters/Glides
5
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 1/2 in, Overall Depth 24 1/4 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 42 in, Seat Color Grey, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Space, Style Classification Executive, Minimum Seat Height 19 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.