Desk Chair Desk Chair, Adjustable Arms, 19-3/4" to 23-3/4" Height, Fabric, Brown

  • Mfr # 13-V88N1WA

  • Zoro # G8234247


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Latte
Seat Height Range
19-3/4" to 23-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-V88N1WA
Zoro #
G8234247
UPC #
090234146360
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-3/4" to 23-3/4"
Seat Width
19-1/2"
Seat Depth
20 in
Back Height
19"
Cushion Thickness
4 in
Overall Depth
24 1/4 in
Seat Height Max.
22 1/2 in
Seat Height Min.
17 3/4 in
Overall Width
28 1/2 in
Back Width
20 1/4 in
Overall Height
40 in
Width
27"
Height
40"
Depth
26.5"
Minimum Arm Height
25 in
Maximum Overall Height
42 in
Minimum Overall Height
37 3/4 in
Minimum Seat Height
19 5/8 in
Seat Thickness
3 in
Maximum Arm Height
29 in
Maximum Seat Height
22 3/4 in
Seat-Depth
20"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Latte
Back Material
Fabric
Back Color
Latte
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Brown
Item
Desk Chair
Material
Fabric
Weight Capacity
250 lb
Series
Space
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Base Style
5-Star
Number of Casters
5
Features
Office Star Professional VeraFlex Fabric Chairs
Number of Glides
0
Green Certification or Other Recognition
GREENGUARD
Assembled
No
Standards
Greenguard Certified, TAA Compliant
Lumbar Support
Yes
Frame Color
Black
Assembly
Unassembled
Shape
5-star
Type
Task Chair
Style
Desk Chair
Arm Adjustment
Height
Swivel
Yes
Number of Feet
5
Number of Casters/Glides
5
Swivel Angle
360 Degrees
Tilt Configuration
Freely Locking Tilt
Support Style
Frame
Seat Adjustments
Height
Number of Arms
2
Adjustable Arms
Yes
Tilting Back
Yes
Rolling
Yes
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Style Classification
Executive
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 1/2 in, Overall Depth 24 1/4 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 42 in, Seat Color Latte, Frame Color Black, Seat Thickness 3 in, Back Color Latte, Seat Depth 19 1/2 in, Seat Width 19 1/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Space, Style Classification Executive, Minimum Seat Height 19 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.