Office Star
Stacking Chair, Fabric, Olive
- Zoro #: G5421740
- Mfr #: 848W-5879
Tap to zoom
Hover or click to zoom
$262.06
- Overall Depth: 23 1/2 in
- Frame Material: Aluminum
- Frame Color: White
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $262.06
Office Star #848W-5879 Specifications
- Zoro #: G5421740
- Mfr #: 848W-5879
- Overall Depth: 23 1/2 in
- Frame Material: Aluminum
- Frame Color: White
- Caster Type: Dual Wheel
- Seat Material: Fabric
- Series: Space
- Back Material: Mesh
- Assembled/Unassembled: Unassembled
- Back Color: Gray
- Back Height: 16 1/2 in
- Overall Width: 25 in
- Item: Stacking Chair
- Overall Height: 36 5/16 in
- Seat Width: 17 1/2 in
- Back Width: 19 3/4 in
- Seat Depth: 19 in
- Seat Color: Olive
- Seat Height: 19-1/2"
- Weight Capacity: 250 lb
- Arm Style: Fixed
- Cushion Thickness: 2 in
- Height: 36.3"
- Features: Dual Wheel Caster, Breathable
- Depth: 23.5"
- Width: 25"
- Number of Casters: 4
- Country of Origin (subject to change): Taiwan, Province of China
Description
Stacking Chair, Seat Material Fabric, Back Material Mesh, Seat Color Olive, Weight Capacity 250 lb, Unassembled, Back Height 16 1/2 in, Arm Style Fixed, Caster Type Dual Wheel, Overall Height 36 5/16 in, Overall Width 25 in, Overall Depth 23 1/2 in, Seat Width 17 1/2 in, Seat Depth 19 in, Back Width 19 3/4 in, Cushion Thickness 2 in, Space Series, Back Color Gray
Reviews of Office Star #848W-5879
Explore more
- Office Star Stacking Chair, Fabric, Rouge 848W-5812
- Office Star Stacking Chair, Fabric, Violet 848W-5819
- Office Star Stacking Chair, Fabric, Sky 848W-5877
- Office Star Stacking Chair, Fabric, Gray 848W-5811
- Office Star Chair, Stacking, Fabric/Metal, Fabric, Coal 84540-30
- Office Star Stacking Chair, Fabric, Jade 848W-5881
- Office Star Chair, Stacking, Fabric, Black, 250 lb 84510-30
- Safco Bosk Stack Chair, Beech, 2/Carton 4298BH
- Flash Furniture Cafe Chair, Stackable, Plastic, Black RUT-418-BK-GG
- Safco Bosk Stack Chair, Espresso, 2/Carton 4298ES
- Flash Furniture Burgundy Plastic Stack Chair 5-RUT-EO1-BY-GG
- Office Star Seating