This item is Discontinued.

Officemate Blue Glacier Desktop File Organizer, 1 Section, Letter-Size, 8.63in. Long, Translucent Blue 23221

Blue Glacier Desktop File Organizer, 1 Section, Letter-Size, 8.63in. Long, Translucent Blue (Discontinued)

  • Mfr # 23221
  • Zoro # G008997323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23221
Zoro #
G008997323
UPC #
42491232218
Country of Origin
United States

Dimensions

Width
13.5"
Size
Letter
Height
10.75"
Max. Length/Capacity
8.63"

Details

Item
Hanging File Folder Racks
Color
Translucent Blue
Material
Plastic
Number of Sections
1
Hanging File Folder Rack Type
Desktop Rack

Description

Access important files quickly with this desktop organizer. Compact design makes it easy to transport this container or to tuck it out of the way. Sleek blue color helps it to stand out as an accent piece. Comes with removable step-up inserts, so you can view contents at a glance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.